
PrevaGuard Round Stic Ballpoint Pen, Stick, Medium 1 mm, Blue Ink, Translucent Blue Barrel, 60PK
Mfr # GSAM60-BLU
Zoro # G415661657
product price:Â $11.29
/pk 60, $0.19/eaKey Features
Pen Grip
Smooth
Marking Tool Product Group
PrevaGuard Round Stic
Point Size
1 mm
Tip Style
Conical
Marking Tool Color Family
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GSAM60-BLU
Zoro #
G415661657
UPC #
-
Country of Origin
Mexico
Dimensions
Point Size
1 mm
Details
Pen Grip
Smooth
Marking Tool Product Group
PrevaGuard Round Stic
Item
Ballpoint Pens
Tip Style
Conical
Marking Tool Color Family
Blue
Pen Type
Ballpoint Pen
Barrel Color
Translucent Blue
Description
BIC Prevaguard Round Stic Ballpoint Pen contains an antimicrobial agent incorporated into the plastic that protects the pen itself by suppressing the growth of bacteria, algae, fungus, and mildew. These products protect the pens themselves and do not protect users or others from disease-causing bacteria, viruses, or germs. The antimicrobial agent should last the lifetime of the pen's plastic unless the plastic is destroyed. Along with the antimicrobial agent on the pen, the Round Stic Pen is the BIC product you know and love. This pen also features a medium 1 mm ballpoint that delivers smooth writing to create vivid, highly visible lines ideal for note-taking, drafting, doodling, and other writing activities. PrevaGuard is a registered trademark of Koozie Group.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.