
Red Permanent Marker, Ultra Fine, Bold Tip
Mfr # GPM11-RED
Zoro # G908653664
product price: $24.85
/eaSold in multiples of 2 for $49.70
Key Features
Ink Color
Red
Tip Size
1.8 mm
Marker Tip
Ultra Fine, Bold
Features
Non-toxic, Long Lasting, Permanent, Anti-Dry-Out Technology, Snap Closure, Low Odor, Acid-free Ink
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GPM11-RED
Zoro #
G908653664
UPC #
70330315334
Country of Origin
United States
Dimensions
Tip Size
1.8 mm
Details
Item
Permanent Marker
Ink Color
Red
Marker Tip
Ultra Fine, Bold
Features
Non-toxic, Long Lasting, Permanent, Anti-Dry-Out Technology, Snap Closure, Low Odor, Acid-free Ink
Description
bic marking fine tip permanent marker is a durable, pocket-style permanent marker with long-lasting color. It won't dry out if the cap is left off for two weeks. Barrel features a soft grip for all day comfort. Vivid, fade-resistant ink marks on most hard-to-mark surfaces. Low-odor and acid-free.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.