Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retractable Ballpoint Pen, Medium 1.0 mm, Blue PK12

  • Mfr # BICCSM11BE

  • Zoro # G1864698


product price: $8.79
/pk 12, $0.73/ea

Key Features

Pen Type
Ball Point
Point Size
1mm
Pen Ink Color
Blue
Pen Cap
Retractable
Point Type
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BICCSM11BE
Zoro #
G1864698
UPC #
-
Country of Origin
Mexico

Dimensions

Point Size
1mm
Pen Point Size
1 mm
Pen Point Size Type
Medium

Details

Ink Color
Blue
Pen Type
Ball Point
Item
Retractable Pen
Pen Ink Color
Blue
Pen Cap
Retractable
Point Type
Medium
Pen Cushion
No
Pen Grip
No Grip
Barrel Color
White
Barrel Material
Plastic
Pen Tip
1 mm
Grip
Smooth
Features
Permanent Ink
Includes Pen Cushion
Cushion Not Included
Series
Clic Stic(R)
Material
Plastic
Pen Barrel Color(s)
White
Pen Sub-Brand & Product Family
Clic Stic®
Pen Ink Color(s)
Blue
Pen Style
Retractable
Pen Tip Type
Conical
Pen Grip Type
Smooth
Weight
0.153 lbs
Marker Cap
Retractable
Washable
Non-Washable
Erasable
Non-Erasable
Clip Type
Pocket Clip
Toxicity
Toxic
Tip Type
Medium
Number of Markers
12
X-Ray Detectable
Not X-Ray Detectable
Ink Type
Ballpoint
Metal Detectable
Not Metal Detectable
Cartridge Type
Non-Pressurized
Refillable
Non-Refillable

Description

A BIC classic, the Clic Stic Ball Pen is convenient and affordable. This retractable ballpoint pen features a comfortable round barrel design ideal for all-day use. Its versatile medium point makes this pen a great choice for everything from list-making to note-taking. The break-resistant pocket clip makes it easy to bring the Clic Stic Ball Pen with you, wherever you go!
  • • Retractable and affordable.
  • • Comfortable round barrel design.
  • • Break-resistant clip fastens pen firmly to a notebook or pocket for easy portability.
  • • Great choice, for home, schools, offices, restaurants, or other small businesses.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.