Zoro Homepage

Retractable Ballpoint Pen, Medium 1.0 mm, Blue PK12

  • Mfr # BICSCSM11BE

  • Zoro # G9515292


product price: $9.99
/pk 12, $0.83/ea

Key Features

Ink Color
Blue
Pen Type
Ball Point
Point Size
1mm
Pen Ink Color
Blue
Pen Cap
Retractable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BICSCSM11BE
Zoro #
G9515292
UPC #
-
Country of Origin
Mexico

Dimensions

Point Size
1mm
Pen Point Size
1 mm
Pen Point Size Type
Medium

Description

Pen Set, Pen Tip 1 mm, Barrel Material Plastic, Barrel Color Blue, Pen Grip Cushioned, Pen Cap Retractable, Includes Pen Cushion Cushion Included, Pen Ink Color Blue, Series Soft Feel(R), Features Permanent Ink, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.