Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retractable Pen, Medium 1.0 mm, Black PK12

  • Mfr # BICCSEM11BK

  • Zoro # G2688421


product price: $8.49
/pk 12, $0.71/ea

Key Features

Ink Color
Black
Pen Type
Ball Point
Point Size
1mm
Pen Ink Color
Black
Pen Cap
Retractable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BICCSEM11BK
Zoro #
G2688421
UPC #
070330179295
Country of Origin
Mexico

Dimensions

Point Size
1mm
Pen Point Size
1 mm
Pen Point Size Type
Medium

Details

Ink Color
Black
Pen Type
Ball Point
Item
Retractable Pen
Pen Ink Color
Black
Pen Cap
Retractable
Grip
Smooth
Barrel Color
Black
Pen Tip
1 mm
Pen Grip
No Grip
Pen Cushion
No
Barrel Material
Recycled Plastic
Point Type
Medium
Green Environmental Attribute
Product Contains 100% Total Recycled Content
Features
Permanent Ink
Green Certification or Other Recognition
EcoLogo, NF Environnment
Includes Pen Cushion
Cushion Not Included
Series
Revolution Clic Stic(R)
Recycled Content
0.62
Pen Style
Retractable
Pen Ink Color(s)
Black
Pen Tip Type
Conical
Weight
0.163 lbs
Pen Barrel Color(s)
Clear
Pen Sub-Brand & Product Family
Ecolutions® Clic Stic®
Pen Grip Type
Smooth
Marker Cap
Retractable
Tip Type
Medium
X-Ray Detectable
Not X-Ray Detectable
Cartridge Type
Non-Pressurized
Toxicity
Toxic
Clip Type
Pocket Clip
Ink Type
Ballpoint
Refillable
Non-Refillable
Washable
Non-Washable
Metal Detectable
Not Metal Detectable
Erasable
Non-Erasable
Number of Markers
12

Description

Pen Set, Pen Tip 1 mm, Barrel Material Recycled Plastic, Barrel Color Black, Pen Grip No Grip, Pen Cap Retractable, Includes Pen Cushion Cushion Not Included, Pen Ink Color Black, Series Revolution Clic Stic(R), Features Permanent Ink, Package Quantity 12


  • Convenient retractable ball pen made with recycled plastic.
  • Comfortable round barrel design for a pleasurable writing experience.
  • Break-resistant pocket clip securely fastens pen to notebooks and binders.
  • 1 mm medium point creates vivid lines and is ideal for a wide variety of writing tasks.
  • Expose or retract writing point with one easy click.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.