This item is Discontinued.

Bic Roller Ball Pen, Medium 0.7 mm, Black PK12 BICZ4C11BK

Roller Ball Pen, Medium 0.7 mm, Black PK12 (Discontinued)

  • Mfr # BICZ4C11BK
  • Zoro # G5724327
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BICZ4C11BK
Zoro #
G5724327
UPC #
070330328310
Country of Origin
China

Dimensions

Point Size
0.7mm

Details

Ink Color
Black
Pen Type
Roller Ball
Pen Tip
0.7 mm
Barrel Color
Transparent
Point Type
Fine
Grip
Comfort
Pen Cushion
Yes
Pen Grip
Textured Cushion
Pen Ink Color
Black
Item
Pen
Barrel Material
Plastic
Includes Pen Cushion
Cushion Included
Pen Cap
Capped
Series
Roller Glide(TM)
Product Type
Rollerball Pens
Marker Cap
Capped

Description

Rollerball Pen, Pen Tip 0.7 mm, Barrel Material Plastic, Barrel Color Transparent, Pen Grip Textured Cushion, Pen Cap Capped, Includes Pen Cushion Cushion Included, Pen Ink Color Black, Series Roller Glide(TM), Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.