
Round Stic Grip Xtra Comfort Ballpoint Pen, Easy-Glide System, Stick, Medium 1.2mm, Green Ink, 12PK
Mfr # 13888
Zoro # G715661203
product price:Â $3.39
/pk 12, $0.28/ea
Sold in multiples of 3 for $10.17
Key Features
Tip Style
Conical
Ink Color
Green
Grip
Contoured Rubber
Marking Tool Color Family
Green
Point Type
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
13888
Zoro #
G715661203
UPC #
-
Country of Origin
Mexico
Dimensions
Point Size
1.2 mm
Details
Tip Style
Conical
Ink Color
Green
Grip
Contoured Rubber
Marking Tool Color Family
Green
Point Type
Medium
Pen Grip
Contoured Rubber
Marking Tool Product Group
Round Stic Grip Xtra Comfort
Barrel Color
Gray/Green
Pen Type
Ballpoint Pen
Features
Airplane-Safe Ink
Item
Ballpoint Pens
Description
Featuring a soft grip for added comfort and control, the BIC Round Stic Grip Xtra Comfort Ball Pen is designed for hours of comfortable writing, note-taking, or brainstorming sessions. The 1.2 mm medium point offers the versatility needed to tackle a variety of writing applications. These stick pens feature Easy-Glide System ink, a proprietary technology that delivers exceptionally smooth writing and creates bold lines. BIC Round Stic Grip Xtra Comfort Ball Pens are non-refillable.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.