This item is Discontinued.

Bic Round Stic Grip Xtra Comfort Ballpoint Pen, Stick, Fine 0.8 mm, Blue Ink, Gray/Blue Barrel, 12PK GSFG11 BLU

Round Stic Grip Xtra Comfort Ballpoint Pen, Stick, Fine 0.8 mm, Blue Ink, Gray/Blue Barrel, 12PK (Discontinued)

  • Mfr # GSFG11 BLU
  • Zoro # G522770617
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GSFG11 BLU
Zoro #
G522770617
UPC #
070330139039
Country of Origin
Mexico

Description

Featuring a soft grip for added comfort and control, the BIC Round Stic Grip Xtra Comfort Ball Pen is designed for hours of comfortable writing, note-taking, or brainstorming sessions. The 1.2 mm medium point offers the versatility needed to tackle a variety of writing applications. These stick pens feature Easy-Glide System ink, a proprietary technology that delivers exceptionally smooth writing and creates bold lines. BIC Round Stic Grip Xtra Comfort Ball Pens are non-refillable. Stick pen with soft grip for comfortable writing. Our Quality Comes in Writing! Medium point (black, blue, green and red only) features Easy-Glide System Ink. This exclusive ink technology offers up to 50% smoother writing and bolder ink than our traditional ballpoint ink. Ballpoint pens with classic round barrel that is comfortable to hold. Great for daily use at home, school, or office.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.