Round Stic Grip Xtra Comfort Ballpoint Pens, Medium Point 1.2mm, Assorted Colors, 108PK

  • Mfr # GSMG361-AST

  • Zoro # G711975168


product price:  $30.15
/pk 108, $0.28/ea

Key Features

Color
Assorted
Includes
108 Ball Point Pens
Barrel Material
Plastic, Ink, Rubber
Recommended Grade
Grade 3+
Recommended Age
8+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GSMG361-AST
Zoro #
G711975168
UPC #
194629125319
Country of Origin
Mexico

Details

Color
Assorted
Includes
108 Ball Point Pens
Barrel Material
Plastic, Ink, Rubber
Recommended Grade
Grade 3+
Recommended Age
8+ years

Description

Featuring a soft grip for added comfort and control, the BIC Round Stic Grip Xtra Comfort Ballpoint Pen is designed for hours of comfortable writing, note-taking, brainstorming sessions or office supplies. The 1.2mm medium point BIC pens offers the versatility needed to tackle a variety of writing applications. These stick pens feature Easy-Glide System ink, a proprietary technology that delivers exceptionally smooth writing and creates bold lines. BIC Round Stic Grip Xtra Comfort Ball Pens are non-refillable. Available in red pens, blue pens and black pens. Each pack includes 36 pens. Sold as 3 packs for a total of 108 pens.


  • Three 36-count packs of BIC Round Stic Grip Xtra Comfort Ballpoint Pen, Medium Point (1.2mm) Assorted Colors
  • Stick pen with soft grip for comfortable writing
  • Medium Ballpoint Pen features Easy-Glide System Ink. This exclusive ink technology offers up to 50% smoother writing and bolder ink than our traditional ballpoint ink
  • Great for daily use at home, school, or office supplies
  • Ballpoint pens with classic round barrel that is comfortable to hold
  • 1.2mm medium point creates bold, eye-catching lines

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.