Shop BIC
See all product information
Create Account
Round Stic Xtra Life Ball Pen, Blue, 60PK
Mfr # GSM609BE
Zoro # G523723797
product price:Â
$
17.69
/pk of 60, $0.29/ea
Key Features
Includes
60 pens
Color
Medium Blue, Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GSM609BE
- Zoro #
- G523723797
- UPC #
- 070330131613
- Country of Origin
- United States
Details
- Includes
- 60 pens
- Color
- Medium Blue, Blue
Description
The BIC Round Stic Xtra Life Ball Pen is a dependable favorite that offers performance and value. This pen writes 90% longer on average than Papermate InkJoy 100 Ball Stick Pen.** It features a versatile 1.0mm medium point that creates vivid lines, making it ideal for a variety of writing applications from note-taking to doodling. The pen comes with a reliable tungsten carbide ball point that spreads the ink smoothly and evenly. The flexible round barrel rests comfortably in your hand, while the translucent barrel shows the remaining ink supply, so you know when you're running low. BIC Round Stic Xtra Life Ball Pens are non-refillable.