
Round Stic Xtra Life Ballpoint Pen, Stick, Medium 1 mm, Blue Ink, Translucent Blue Barrel, 500PK
Mfr # GSM500E-BLU
Zoro # G715661234
product price:Â $74.35
/pk 500, $0.15/eaKey Features
Barrel Color
Translucent Blue
Tip Style
Conical
Marking Tool Product Group
Round Sticâ„¢ Xtra Life
Pen Grip
Smooth
Marking Tool Color Family
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GSM500E-BLU
Zoro #
G715661234
UPC #
-
Country of Origin
Mexico
Dimensions
Point Size
1 mm
Details
Barrel Color
Translucent Blue
Tip Style
Conical
Marking Tool Product Group
Round Sticâ„¢ Xtra Life
Pen Grip
Smooth
Marking Tool Color Family
Blue
Pen Type
Ballpoint Pen
Item
Ballpoint Pens
Description
Round Stic Xtra Precision & Xtra Life Ballpoint Pens are dependable favorites that offer both excellent performance and a great value. Always laying down vivid lines, they're ideal for a variety of writing applications, from taking notes to doodling. Their flexible round barrels rest comfortably in your hand, while their translucent design keeps the remaining ink supply visible, so you'll always know when you're running low.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.