Shop All Pens
Bic
Round Stic Xtra Life Stick BP Pen, 1.2mm, Blue Ink, Gray Barrel, PK240
Mfr # GSM240BE
Zoro # G7521360
product price: $35.19
/pk 240, $0.15/ea
$35.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Type Ballpoint Pen
- Color Blue
- Tip Size 1.2 mm
- Weight 2.7 lbs
- Features Xtra Life Ballpoint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 1.2 mm |
Pen Point Size Type | Medium |
Pen Point Size | 1.2 mm |
Details
Pen Type | Ballpoint Pen |
Color | Blue |
Weight | 2.7 lbs |
Features | Xtra Life Ballpoint |
Pen Tip | Conical |
Marking Tool Product Group | Round Stic Xtra Life |
Item | Pens |
Pen Grip | Smooth |
Pen Barrel Color(s) | Gray |
Pen Tip Type | Conical |
Pen Style | Stick |
Pen Grip Type | Smooth |
Pen Sub-Brand & Product Family | Round Stic™ Xtra Life |
Pen Cap Color(s) | Blue |
Pen Ink Color(s) | Blue |
Description
BIC® Round Stic Xtra Life Stick Ballpoint Pen, 1.2 mm, Blue Ink, Gray Barrel, 240/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Cord, 100 ft. L, 3/16" dia., Black (ZUSA287187-100)
- EPSON Matte Presentation Paper, 27 lb.s., PK100 (S041171)
- STAYFLATS Self-Seal Flat Mailers, 6" x 8", White, 100/Case (RM1SS)
- ELECTRIDUCT PVC Coated Liquid-Tight Galvanized Steel Flex Conduit- 1.25" x 25ft (WL-ED-PSC-125-25)
- BIC ReVolution Clic Stic Retractable Ballpoint Pen, 48PK (BICCSEM48BE)
- BIC Exact, Ball Point Pen, Blue, PK12 (VCGN11-BE)
- BIC Bic GSM609-BK Round Stic Ballpoint Pen Black Ink Medium Point 1.0 mm 60 per Box (GSM609-BK)
- BIC Round Stic® Xtra Life Ball Pen, Blue, 60 Per Pack, PK2 (GSM609BE)
- BIC Bic BICMS11RD Bic Cristal Ballpoint Pen Red (MS11 RED)
- BIC Pen, Exact, Black, PK12 (VCGN11-BK)
- UNI-BALL Stick Roller Ball Pen, Micro 0.5mm, Blue Ink, Black Barrel, PK72 (2013566)
- Bic Pens