Shop BIC
See all product information
Create Account
Round Stic Xtra Precision Stick Ballpoint Pen, 1mm, Assorted Ink/Barrel, 60/Pack
- Mfr # GSM609AST
- Zoro # G508653675
product price:Â
$
15.79
/ea
Sold in multiples of 2 for
$31.58
Key Features
Ink Color
Assorted
Point Size
1 mm
Features
Smooth Flowing Ink, Comfortable, Flexible, Round Barrel
Barrel Color
Translucent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GSM609AST
- Zoro #
- G508653675
- UPC #
- 70330527461
- Country of Origin
- Mexico
- Ink Color
- Assorted
- Item
- Ballpoint Pen
- Features
- Smooth Flowing Ink, Comfortable, Flexible, Round Barrel
- Barrel Color
- Translucent
Dimensions
- Point Size
- 1 mm
Description
pens feature flexible round barrels for optimum writing comfort and a reliable tungsten carbide ball. Each pen also features a frosted cap and translucent barrel for visible ink supply.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.