RtR Series 100W 3-Way 4" Indoor/Outdoor Speakers (Black)

  • Mfr # RTRV44-2

  • Zoro # G0225295


product price: $65.99
/ea

Key Features

Max. Wattage
100 W
Color
Black
Height
8"
Width
6"
Indoor/Outdoor
Indoor & Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTRV44-2
Zoro #
G0225295
UPC #
729305001979
Country of Origin
China

Dimensions

Height
8"
Width
6"
Depth
5"

Details

Item
Indoor/Outdoor Speaker
Max. Wattage
100 W
Color
Black
Indoor/Outdoor
Indoor & Outdoor
Type
Outdoor
Product Type
Speaker
Sensitivity
90 dB
Impedance
8 Ohm

Description

These black BIC America RTRV44-2 100 Watt 3-Way 4 In. RtR Series Indoor/Outdoor Speakers are ideal for both music and home theater. The RtR V44-2 speaker enclosures and screen grilles are weather resistant for outdoor use. Video shielding, built-in power protection, higher power handling and larger cabinets (for improved bass) are the advantages of the RtR V44-2 when compared to the RtR 43-2. This pair of speakers also include wire and mounting brackets.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.