
SOFT FEEL RETRACTABLE BALLPOINT PEN, MEDIUM 1MM, RED INK/BARREL, DOZEN
Mfr # SCSM11RD
Zoro # G310826472
product price: $11.79
/eaKey Features
Ink Color
Red
Point Type
Medium
Barrel Material
Rubber
Barrel Color
Red
Features
Water Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCSM11RD
Zoro #
G310826472
UPC #
070330914384
Country of Origin
Mexico
Details
Ink Color
Red
Item
Ballpoint Pen
Point Type
Medium
Barrel Material
Rubber
Barrel Color
Red
Features
Water Resistant
Description
Soft Feel Retractable Pens make everyday writing activities a pleasure. Featuring a soft-touch barrel with a no-slip grip, these pens provide ultimate writing comfort. Dependable ballpoints also feature a versatile point that's ideal for all kinds of writing tasks. Keep an extra one at home, in school, at the office and even in your glove compartment. Pen Sub-Brand & Product Family: Soft Feel; Pen Type: Ballpoint Pen; Pen Style: Retractable; Pen Tip Type: Conical.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.