Zoro Homepage

SoftFeel Retractable Ballpoint Pen, 0.7 mm, Black, 12PK

  • Mfr # SCSF11BK

  • Zoro # G015140118


product price: $12.89
/pk 12, $1.07/ea

Key Features

Color
Black
Overall Length
5.5 in
Dated Goods
No
Assembly Required
No
Recycled Total
0%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCSF11BK
Zoro #
G015140118
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
5.5 in
Depth
1.1 in
Width
2.8 in

Details

Color
Black
Dated Goods
No
Assembly Required
No
Recycled Total
0%
Recycled
No
Recycled Post Consumer Waste
0%

Description

Retractable ballpoint pens feature soft feel barrel for ultimate in writing comfort and deliver precision performance. Convenient click action is simple with the top plunger. Barrel color indicates ink color. Pens are nonrefillable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.