Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stick Ballpoint Pen, Medium 1.0 mm, Blue PK12

  • Mfr # BICGSM11BE

  • Zoro # G2309791


product price: $2.99
/pk 12, $0.25/ea
Sold in multiples of 4 for $11.96

Key Features

Pen Type
Ball Point
Point Size
1mm
Pen Ink Color
Blue
Pen Cap
Capped
Barrel Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BICGSM11BE
Zoro #
G2309791
UPC #
-
Country of Origin
Mexico

Dimensions

Point Size
1mm
Pen Point Size
1 mm
Pen Point Size Type
Medium

Details

Ink Color
Blue
Pen Type
Ball Point
Item
Stick Pen
Pen Ink Color
Blue
Pen Cap
Capped
Barrel Material
Plastic
Point Type
Medium
Barrel Color
Translucent
Pen Cushion
No
Pen Grip
No Grip
Grip
Smooth
Pen Tip
1 mm
Features
Permanent Ink
Includes Pen Cushion
Cushion Not Included
Series
Round Stic(TM) Xtra Life
Material
Plastic
Pen Tip Type
Conical
Pen Ink Color(s)
Blue
Pen Grip Type
Smooth
Pen Cap Color(s)
Translucent Blue
Pen Style
Stick
Pen Barrel Color(s)
Translucent Blue
Weight
0.155 lbs
Pen Sub-Brand & Product Family
Round Stic™ Xtra Life
Marker Cap
Capped
Washable
Non-Washable
Refillable
Non-Refillable
Number of Markers
12
Erasable
Non-Erasable
Metal Detectable
Not Metal Detectable
Toxicity
Toxic
Ink Type
Ballpoint
Clip Type
Pocket Clip
Cartridge Type
Non-Pressurized
X-Ray Detectable
Not X-Ray Detectable
Tip Type
Medium

Description

Round SticTM Xtra Precision & Xtra Life Ballpoint Pens are dependable favorites that offer both excellent performance and a great value. Always laying down vivid lines, they're ideal for a variety of writing applications, from taking notes to doodling. Their flexible round barrels rest comfortably in your hand, while their translucent design keeps the remaining ink supply visible, so you'll always know when you're running low.


  • • Writes the First Time, Every Time.
  • • Our Quality Comes in Writing!
  • • Flexible, round barrel for writing comfort.
  • • Translucent barrel and frosted cap keeps your remaining ink level visible.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.