Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stick Ballpoint Pen, Medium 1.0 mm, Blue PK12

  • Mfr # BICMS11BE

  • Zoro # G2309916


product price: $4.19
/pk 12, $0.35/ea
Sold in multiples of 2 for $8.38

Key Features

Pen Type
Ball Point
Point Size
1mm
Pen Ink Color
Blue
Pen Cap
Capped
Grip
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BICMS11BE
Zoro #
G2309916
UPC #
-
Country of Origin
Mexico

Dimensions

Point Size
1mm
Pen Point Size
1 mm
Pen Point Size Type
Medium

Details

Ink Color
Blue
Pen Type
Ball Point
Item
Stick Pen
Pen Ink Color
Blue
Pen Cap
Capped
Grip
Smooth
Features
Hexagon Barrel, High Capacity
Pen Cushion
No
Barrel Material
Plastic
Pen Grip
No Grip
Pen Tip
1 mm
Point Type
Medium
Barrel Color
Translucent
Includes Pen Cushion
Cushion Not Included
Series
Cristal(R) Xtra Smooth
Material
Plastic
Pen Grip Type
Smooth
Pen Barrel Color(s)
Clear
Pen Sub-Brand & Product Family
Cristal® Xtra Smooth
Weight
0.17 lbs
Pen Cap Color(s)
Blue
Pen Tip Type
Conical
Pen Ink Color(s)
Blue
Pen Style
Stick
Marker Cap
Capped
Cartridge Type
Non-Pressurized
Shape
Hexagonal
Number of Markers
12
Ink Type
Ballpoint

Description

Enjoy an ultra-smooth writing experience with the BIC Cristal Xtra Smooth Ballpoint Pen, The Pen America Grew Up With. Equipped with proprietary Easy-Glide System ink, the colored pens dispense ink smoothly and evenly, offering up to 35 percent smoother writing than traditional BIC ballpoint ink and ensuring a consistent and vivid line. The versatile 1.0 mm pens medium point is designed to handle a wide variety of applications. The clear barrel shows you when you're running low on ink, and the iconic hexagonal barrel shape helps provide a good grip. The pen is non-refillable.
  • • Up to 35% smoother than BIC's traditional ballpoint ink.
  • • Classic ball pens offer long-lasting dependability and smooth writing.
  • • Pens feature Easy-Glide System ink for ultra-smooth Writing.
  • • Stick pens feature clear barrel for visible ink supply.
  • • Iconic hexagon-shaped barrel.
  • • Non-refillable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.