Weather-Resistant In-Wall 150W 6.5" Speakers with Pivoting Tweeters

  • Mfr # M-PRO6W

  • Zoro # G0226038


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Max. Wattage
150 W
Color
White
Height
12"
Width
8.8"
Type
Waterproof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-PRO6W
Zoro #
G0226038
UPC #
729305004031
Country of Origin
China

Dimensions

Height
12"
Width
8.8"
Depth
3.3"

Details

Item
Wall Speaker
Max. Wattage
150 W
Color
White
Type
Waterproof
Product Type
Speaker
Impedance
8 Ohm

Description

Bic America's M-PRO6W 150 Watt 6.5" Weather-Resistant In-Wall Speakers with Pivoting Tweeters and Metal and Cloth Grilles offers superb performance for music and home theater out of your living room, garden, patio, bathroom or anywhere. The M-PRO6W includes the same 6.5 in. polygraphite woofers as the #1 Rated BIC DV62si bookshelf speakers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.