Zoro Homepage

Xtra Life Round Stic Ballpoint Pen, Assorted Colors, 60PK

  • Mfr # GSM609AST

  • Zoro # G4603573


product price: $8.99
/pk 60, $0.15/ea

Key Features

Pen Type
Ballpoint Pen
Color
Assorted
Tip Size
1 mm
Weight
0.69 lbs
Width
4.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSM609AST
Zoro #
G4603573
UPC #
-
Country of Origin
Mexico

Dimensions

Tip Size
1 mm
Width
4.25 in
Overall Length
5.98 in
Depth
2.76 in
Pen Point Size Type
Medium
Pen Point Size
1 mm

Details

Pen Type
Ballpoint Pen
Color
Assorted
Item
Pens
Weight
0.69 lbs
Features
Xtra Precision Ballpoint
Pen Grip Type
Smooth
Pen Barrel Color(s) Assortment
Translucent Black; Translucent Blue; Translucent Red
Pen Ink Color(s)
Assorted
Pen Style
Stick
Pen Ink Color(s) Assortment
Black; Blue; Red
Pen Sub-Brand & Product Family
Round Sticâ„¢ Xtra Precision
Pen Barrel Color(s)
Assorted
Pen Cap Color(s) Assortment
Black; Blue; Red
Pen Cap Color(s)
Assorted
Pen Tip Type
Conical
Dated Goods
No
Assembly Required
No
Recycled
No
Recycled Total
0%
Recycled Post Consumer Waste
0%

Description

Round Stic ballpoint pen has a lightweight round barrel, ventilated cap and brass point with tungsten carbide ball for smooth writing. The barrel, cap and end plug color match the ink color so the pen you need is easy to identify. Ballpoint pen is designed for long-lasting dependability. Nonrefillable pen writes first time, every time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.