
Xtra Life Round Stic Ballpoint Pen, Black, 72PK
Mfr # GSM11-BE
Zoro # G315140320
product price: $13.69
/pk 72, $0.19/eaKey Features
Color
Blue
Overall Length
6.1 in
Assembly Required
No
Width
2.8 in
Dated Goods
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GSM11-BE
Zoro #
G315140320
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Length
6.1 in
Width
2.8 in
Depth
1.1 in
Details
Color
Blue
Assembly Required
No
Dated Goods
No
Recycled Total
0%
Recycled
No
Recycled Post Consumer Waste
0%
Description
Round Stic ballpoint pen has a lightweight round barrel, ventilated cap and brass point with tungsten carbide ball for smooth writing. The barrel, cap and end plug color match the ink color so the pen you need is easy to identify. Ballpoint pen is designed for long-lasting dependability. Nonrefillable pen writes first time, every time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.