Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Xtra Life Round Stic Ballpoint Pen, Blue, 10PK

  • Mfr # GSMP101BE

  • Zoro # G115140254


product price: $3.99
/pk 10, $0.40/ea
Sold in multiples of 3 for $11.97

Key Features

Color
Blue
Overall Length
7 in
Recycled Total
0%
Recycled
No
Width
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GSMP101BE
Zoro #
G115140254
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
7 in
Width
4.5 in
Depth
0.5 in

Details

Color
Blue
Recycled Total
0%
Recycled
No
Dated Goods
No
Assembly Required
No
Recycled Post Consumer Waste
0%

Description

Round Stic ballpoint pen has a lightweight round barrel, ventilated cap and brass point with tungsten carbide ball for smooth writing. The barrel, cap and end plug color match the ink color so the pen you need is easy to identify. Ballpoint pen is designed for long-lasting dependability. Nonrefillable pen writes first time, every time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.