Ceiling Fan, 10 ft Blade Dia, Variable Speeds, 100 to 125V AC, Anodized Aluminum
- Mfr # FES21001A384Q141V46
- Zoro # G113321891
product price:Â
$
5,444.99
/ea
Key Features
Blade Diameter
10 ft
Number of Speeds
Variable
Voltage
100V AC to 125V AC
Reversible
Yes
Phase
Single
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FES21001A384Q141V46
- Zoro #
- G113321891
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Blade Diameter
- 10 ft
- Max. Mounting Height
- 30 ft
Details
- Number of Speeds
- Variable
- Voltage
- 100V AC to 125V AC
- Reversible
- Yes
- Phase
- Single
- Housing Finish
- Anodized
- Air Flow
- 42,257 cfm
- Item
- Ceiling Fan
- Blade Finish
- Anodized
- Motor Design
- Single-Phase
- Light Kit
- No
- Airflow
- 42,257 cfm
- Blade Material
- Aluminum
Description
Ceiling Fan, 10 ft Blade Diameter, 100 to 125V AC Voltage, Phase Single, 42,257 cfm, Max. Mounting Height 30 ft, Number of Speeds Variable, Blade Material Aluminum, Blade Finish Anodized, Housing Finish Anodized, Motor Design Single-Phase, Light Kit No, Reversible Yes
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.