Ceiling Fan, 14 ft Blade Dia, 4 Blades, Variable Speeds, 208V AC, Yellow

  • Mfr # F-PFX4-1403S34

  • Zoro # G313366890


product price:  $11,674.99
/ea
Additional $345.00 delivery surcharge applies per item.
See details

Key Features

Number of Blades
4
Blade Diameter
14 ft
Number of Speeds
Variable
Voltage
208V AC
Reversible
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F-PFX4-1403S34
Zoro #
G313366890
UPC #
-
Country of Origin
United States

Dimensions

Blade Diameter
14 ft
Max. Mounting Height
40 ft

Details

Number of Blades
4
Number of Speeds
Variable
Voltage
208V AC
Reversible
Yes
Phase
3
Housing Finish
Yellow
Air Flow
117,492 cfm
Item
Ceiling Fan
Light Kit
No Light
Series
Powerfoil
Blade Finish
Anodized Aluminum
Fan Mounting Location
Ceiling

Description

Ceiling Fan, 14 ft Blade Diameter, 208V AC Voltage, Phase Three, 117,492 cfm, Max. Mounting Height 40 ft, Number of Speeds Variable, Blade Material Aluminum, Blade Finish Anodized, Fan Housing Color Yellow, Housing Finish Yellow, Number of Blades 4, Light Kit No, Reversible Yes, Fan Mounting Location Ceiling, Powerfoil Series

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.