Ceiling Fan, 5 ft Blade Dia, 6 Blades, 7 Speeds, 100 to 277V AC, White

  • Mfr # MKI61051806A729I24S2

  • Zoro # G613321810


product price:  $2,863.99
/ea
Free Shipping & Returns

Key Features

Number of Blades
6
Blade Diameter
5 ft
Number of Speeds
7
Voltage
100 to 277V AC
Includes
Bluetooth Remote Control, Mount
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MKI61051806A729I24S2
Zoro #
G613321810
UPC #
-
Country of Origin
United States

Dimensions

Blade Diameter
5 ft
Max. Mounting Height
14 ft

Details

Number of Blades
6
Number of Speeds
7
Voltage
100 to 277V AC
Includes
Bluetooth Remote Control, Mount
Reversible
Yes
Phase
1
Housing Finish
White
Blade Material
Aluminum
Air Flow
9,676 cfm
Amps
2 mA
Item
Ceiling Fan
Blade Finish
White
Hz
50/60 Hz
Mount Type
Universal
Fan Blade Color
White
RPM
170 RPM
Speed Controllable - Fans
Yes
Fan Watts
35.4 W
Area Covered (Cooling) - Fans
20 sq ft
Standards
CE, cETL Intertek Certified, Energy Star, Safety Mark
Fan Housing Color
White
Light Kit
1-Light
Series
I6
Sound Level
Less Than 35 dBA
Motor HP
1/20 hp
Motor Design
Brushless DC
Fan Mounting Location
Ceiling

Description

Ceiling Fan, 60 in Blade Diameter, 100 to 277V AC Voltage, 35.4 W Fan Watts, Phase Single, 9,676 cfm, Motor HP 1/16 hp, 170 RPM RPM, Max. Mounting Height 14 ft, Min. Mounting Height 12 ft, Number of Speeds 7, Blade Material Aluminum, Blade Finish White, Fan Housing Color White, Housing Finish White, Fan Blade Color White, Number of Blades 6, Sound Level 35 dBA, Speed Controllable - Fans Yes, 2 mA Amps, 60/50 Hz Hz, Motor Design Brushless DC, Light Kit Yes, Reversible Yes, Mount Type Universal

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.