Ceiling Fan, 8 ft Blade Dia, 6 Blades, 7 Speeds, 100 to 277V AC, Brushed Aluminum

  • Mfr # MKI61081906A727I24S2
  • Zoro # G313321912
product price: 
$
4,443.99
/ea
Free Shipping & Returns

Key Features

Number of Blades
6
Blade Diameter
8 ft
Number of Speeds
7
Voltage
100 to 277V AC
Includes
Bluetooth Remote Control, Mounting Hardware
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MKI61081906A727I24S2
Zoro #
G313321912
UPC #
-
Country of Origin
United States
Number of Blades
6
Number of Speeds
7
Voltage
100 to 277V AC
Includes
Bluetooth Remote Control, Mounting Hardware
Reversible
Yes
Phase
Single
Housing Finish
Brushed Aluminum
Blade Material
Aluminum
Air Flow
12,849 cfm
Amps
2 mA
Item
Ceiling Fan
Hz
60/50 Hz
Speed Controllable - Fans
Yes
Fan Blade Color
Silver
Blade Finish
Brushed Aluminum
Standards
CE, cETL Intertek Certified, Energy Star, Safety Mark
Mount Type
Universal
Area Covered (Cooling) - Fans
35 sq ft
Fan Watts
36 W
RPM
80 RPM
Fan Housing Color
Silver
Motor Design
Brushless DC
Series
I6
Motor HP
1/16 hp
Sound Level
35 dBA
Light Kit
Yes
Fan Mounting Location
Ceiling
Housing Decorative Finish
Brushed Aluminum
Airflow
12,849 cfm

Dimensions

Blade Diameter
8 ft
Max. Mounting Height
14 ft
Min. Mounting Height
12 ft

Description

Ceiling Fan, 8 ft Blade Diameter, 100 to 277V AC Voltage, 36 W Fan Watts, Phase Single, 12,849 cfm, Motor HP 1/16 hp, 80 RPM RPM, Max. Mounting Height 14 ft, Min. Mounting Height 12 ft, Number of Speeds 7, Blade Material Aluminum, Blade Finish Brushed Aluminum, Fan Housing Color Silver, Housing Finish Brushed Aluminum, Fan Blade Color Silver, Number of Blades 6, Sound Level 35 dBA, Speed Controllable - Fans Yes, 2 mA Amps, 60/50 Hz Hz, Motor Design Brushless DC, Light Kit Yes, Reversible Yes

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews