Ceiling Fan, 52 in Blade Dia, 3 Blades, 7 Speeds, 100/240VAC, Black

  • Mfr # S3127-X2-AB-04-02-C-01-F258-G9

  • Zoro # G1958149


product price:  $1,768.99
/ea
Free Shipping & Returns

Key Features

Number of Blades
3
Blade Diameter
52 in
Number of Speeds
7
Voltage
100/240VAC
Includes
Remote Control
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S3127-X2-AB-04-02-C-01-F258-G9
Zoro #
G1958149
UPC #
810013335934
Country of Origin
United States

Dimensions

Blade Diameter
52 in
Max. Mounting Height
14 ft
Min. Mounting Height
10.5 ft

Details

Number of Blades
3
Number of Speeds
7
Voltage
100/240VAC
Includes
Remote Control
Housing Finish
Black
Blade Material
Aluminum
Air Flow
1,389/6,713 cfm
Item
Ceiling Fan
Max. Ambient Temp.
104 Degrees F
Housing Material
Aluminum
Standards
cETLus/PSE/CB/CE
Speed Controllable - Fans
Yes
Fan Watts
2.1/20.7W
Blade Finish
Black
Frequency
50/60
Light Kit
None
Blade Color
Black
Housing Color
Black
Fan Speed
200 RPM
Series
Haiku

Description

Ceiling Fan, 52 in Blade Diameter, 100/240V AC Voltage, 2.1/20.7W Fan Watts, 1,389/6,713 cfm, 200 RPM RPM, Max. Mounting Height 14 ft, Min. Mounting Height 10 1/2 ft, Number of Speeds 7, Blade Material Aluminum, Blade Finish Black, Fan Housing Color Black, Housing Finish Black, Fan Blade Color Black, Number of Blades 3, Speed Controllable - Fans Yes, 60/50 Hz Hz, Max. Ambient Temp. 104 Degrees F, Light Kit No, Fan Mounting Location Ceiling, Includes Remote Control, Standards cETLus/PSE/CB/CE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.