Ceiling Fan, 7 ft Blade Dia, 6 Blades, 7 Speeds, 100 to 277V AC, Brushed Aluminum

  • Mfr # MKI61071806A727I24S2

  • Zoro # G813321863


product price:  $3,825.99
/ea
Free Shipping & Returns

Key Features

Number of Blades
6
Blade Diameter
7 ft
Number of Speeds
7
Voltage
100 to 277V AC
Includes
Bluetooth Remote Control, Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MKI61071806A727I24S2
Zoro #
G813321863
UPC #
-
Country of Origin
United States

Dimensions

Blade Diameter
7 ft
Max. Mounting Height
14 ft

Details

Number of Blades
6
Number of Speeds
7
Voltage
100 to 277V AC
Includes
Bluetooth Remote Control, Mounting Hardware
Reversible
Yes
Phase
Single
Housing Finish
Brushed Aluminum
Blade Material
Aluminum
Air Flow
15,576 cfm
Amps
2 mA
Item
Ceiling Fan
Mount Type
Universal
Speed Controllable - Fans
Yes
Blade Finish
Brushed Aluminum
Hz
50/60 Hz
Fan Blade Color
Silver
RPM
110 RPM
Area Covered (Cooling) - Fans
30 sq ft
Standards
CE, cETL Intertek Certified, Energy Star, Safety Mark
Fan Watts
40.2 W
Sound Level
Less Than 35 dBA
Fan Housing Color
Silver
Light Kit
1-Light
Series
I6
Fan Mounting Location
Ceiling
Motor HP
1/20 hp
Motor Design
Brushless DC

Description

Ceiling Fan, 7 ft Blade Diameter, 100 to 277V AC Voltage, 40.2 W Fan Watts, Phase Single, 15,576 cfm, Motor HP 1/16 hp, 110 RPM RPM, Max. Mounting Height 14 ft, Min. Mounting Height 12 ft, Number of Speeds 7, Blade Material Aluminum, Blade Finish Brushed Aluminum, Fan Housing Color Silver, Housing Finish Brushed Aluminum, Fan Blade Color Silver, Number of Blades 6, Sound Level 35 dBA, Speed Controllable - Fans Yes, 2 mA Amps, 60/50 Hz Hz, Motor Design Brushless DC, Light Kit Yes, Reversible Yes

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.