Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ceiling Fan Accessory

  • Mfr # 009785-258

  • Zoro # G1958167


product price: $587.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Standards
CSA C22.2 No 250, UL 1598
Length
5 11/16 in
Mounting
Ceiling (On Fan)
Width
5 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
009785-258
Zoro #
G1958167
UPC #
810013336412
Country of Origin
United States

Dimensions

Length
5 11/16 in
Width
5 11/16 in
Height
1 1/2 in
Base Dia.
5 11/16 in

Details

Material
Plastic
Item
Ceiling Fan Accessory
Finish
Matte
Standards
CSA C22.2 No 250, UL 1598
Mounting
Ceiling (On Fan)
Includes
Mounting Hardware
Voltage
120V AC
Switch Style
Remote Control
Compatible With
Fan
Max. Amps
1.9 A
For Use With
60KZ87, 60KZ88, 60KZ89
Color
Black
Includes Batteries
No
Fan Accessory Finish
Painted

Description

Ceiling Fan Accessory, UV-C Light, For Use With 60KZ87, 60KZ88, 60KZ89, Compatible With Fan, Switch Style Remote Control, Voltage 120V AC, Max. Amps 1.9 A, Finish Matte, Includes Batteries No, Mounting Ceiling (On Fan), Material Plastic, 1 1/2 in Height, 5 11/16 in Width, 5 11/16 in Length, Base Dia. 5 11/16 in, Fan Accessory Finish Painted, Black, Standards CSA C22.2 No 250, UL 1598, Includes Mounting Hardware

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.