Zoro Homepage

Ceiling Fan Accessory

  • Mfr # 009785-259

  • Zoro # G8179415


product price: $550.99
/ea
Free Shipping & Returns

Key Features

Voltage
12/24VDC
Length
8 11/16 in
Max. Amps
1.9 A
Color
White
Mounting
Universal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
009785-259
Zoro #
G8179415
UPC #
810013336436
Country of Origin
United States

Dimensions

Length
8 11/16 in
Width
8 11/16 in
Base Dia.
8 11/16 in

Details

Voltage
12/24VDC
Item
Light
Max. Amps
1.9 A
Finish
White
Color
White
Mounting
Universal
Switch Style
On/Off, Remote Control, Clean Mode With The Haiku Mobile App
Fan Accessory Finish
Painted
Compatible With
Fan
Material
Aluminum

Description

Light, Light Kit, Compatible With Fan, Switch Style On/Off, Remote Control, Clean Mode With The Haiku Mobile App, Voltage 12/24VDC, Max. Amps 1.9 A, Finish White, Mounting Universal, Material Aluminum, 8 11/16 in Width, 8 11/16 in Length, Base Dia. 8 11/16 in, Fan Accessory Finish Painted, White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.