Ceiling Fans, 16 ft Blade Dia, 6 Blades, Variable Speeds, 400 to 480V AC, Anodized Aluminum

  • Mfr # F-PF63-1604S34

  • Zoro # G316535804


product price:  $6,784.99
/ea
Item requires special delivery charges. A $365.00 per item surcharge will be applied.

Key Features

Number of Blades
6
Blade Diameter
16 ft
Number of Speeds
Variable
Voltage
400 to 480V AC
Includes
2 ft Extension Tube, Controller, Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F-PF63-1604S34
Zoro #
G316535804
UPC #
-
Country of Origin
United States

Dimensions

Blade Diameter
16 ft
Max. Mounting Height
30 ft
Down Rod Outside Dia.
3 in
Min. Mounting Height
20 ft

Details

Number of Blades
6
Number of Speeds
Variable
Voltage
400 to 480V AC
Includes
2 ft Extension Tube, Controller, Mounting Hardware
Reversible
No
Phase
3
Housing Finish
Anodized Aluminum
Blade Material
Aluminum
Air Flow
109,510 cfm
Amps
30
Item
Ceiling Fans
Blade Finish
Anodized Aluminum
Hz
50/60 Hz
Speed Controllable - Fans
Yes
Standards
CE, Intertek
Area Covered (Destratification) - Fans
6,400 sq ft
Max. Ambient Temp.
104 Degrees F
RPM
86 RPM
Thermal Protection
Manual
Fan Watts
400 W
Area Covered (Cooling) - Fans
6,400 sq ft
Fan Blade Color
Silver
Fan Mounting Location
Beam
Motor Design
ECM
Fan Housing Color
Silver
Environmental Applications
Aggrecultural, Automotive, Aviation, Commercial, Industrial, Warehouse
Series
PF6
Bearing Type
Permanently Lubricated and Sealed
Motor HP
1 1/2 hp

Description

Ceiling Fan,16 ft Dia.,Silver,3 Phase

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.