Shop BIG ASS FANS

MountedFan, Yellow, 20-1/2inDia, 3Blade

  • Mfr # F-AE1-2001L14S34V56
  • Zoro # G110375064

product price: 
$
1,529.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Sound Level
69 dBA
Length
25 13/16 in
Fan Accessory Finish
Powder Coated
Number of Speeds
Variable
Standards
OSHA
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F-AE1-2001L14S34V56
Zoro #
G110375064
UPC #
-
Country of Origin
United States

Dimensions

Length
25 13/16 in
Depth
25 13/16 in
Height
25 13/16 in
Fan Cord Length
18 ft
Blade Diameter
20 1/2 in
Max. Mounting Height
25 ft

Details

Sound Level
69 dBA
Fan Accessory Finish
Powder Coated
Number of Speeds
Variable
Standards
OSHA
Item
Mounted Fan
Fan Power Source
Plug-In
Motor HP
1/3 hp
Voltage
100 to 120V AC
Housing Finish - Fans
Powder Coated
Amps
6
Motor Type
Brushless DC (ECM)
Watts
421 W
Air Flow
3,575
Fan Mounting Location
C-Channel, I-Beam
Fan Accessory Material
Steel
For Use With
BAFCon Controller
Fan Blade Color
Yellow
Features
Variable Speed Controller with Virtually Infinite Airflow Settings
RPM
1,220 RPM
Hz
60/50 Hz
Guard Material
Steel
Includes
Occupancy Sensor
Color
Yellow
Battery Operated - Fans
No
Fan Housing Material
Steel
Air Velocity @ 20 Ft.
357 fpm
Phase
1
Number of Blades
3
Oscillation
Non-Oscillating
Drive Type
Direct Drive
Environmental Applications
Commercial, Industrial
Motor Enclosure
Totally Enclosed Air-Over
Wire Guard Finish
Powder Coated
For Location
Fitness Center, Garage, Manufacturing Plant, Outdoor
Mounting Surface
C-Channel, I-Beam
Airflow
3,575 cfm
Mount Type
Bracket

Description

Mounted Fan, Non-Oscillating, Voltage 100 to 120V AC, 1 Phase, Air Velocity @ 20 Ft. 357 fpm, Motor HP 1/3 hp, Fan Mounting Location Wall, Sound Level 69 dBA, Hz 60/50 Hz, Watts 421 W, Motor Type Brushless DC (ECM), Drive Type Direct Drive, Height 25 13/16 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.