Mounted Fan, Yellow, 72 in Dia

  • Mfr # F-PV2-0601S34
  • Zoro # G9143432
product price: 
$
6,459.99
/ea
Additional $410.00 delivery surcharge applies per item.
See details

Key Features

Air Flow
23,988
Voltage
115V AC
Motor HP
1/2 hp
Fan Mounting Location
Ceiling
Watts
460 W
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F-PV2-0601S34
Zoro #
G9143432
UPC #
810013332384
Country of Origin
United States

Dimensions

Max. Mounting Height
35 ft
Blade Diameter
72 in
Min. Mounting Height
10 ft.
Depth
14 in

Details

Air Flow
23,988
Item
Mounted Fan
Voltage
115V AC
Motor HP
1/2 hp
Fan Mounting Location
Ceiling
Watts
460 W
Oscillation
Non-Oscillating
Fan Watts
270
Drive Type
Direct Drive
Phase
1
Number of Speeds
Variable
For Location
Fitness Center, Garage, Manufacturing Plant, Outdoor
Motor Enclosure
Totally Enclosed Air-Over
Wire Guard Finish
Anodized
Guard Material
Aluminum
Housing Finish - Fans
Anodized
Fan Blade Color
Yellow
RPM
293 RPM
Mount Type
Bracket
Standards
ETL
Sound Level
78.2 dBA
Environmental Applications
Commercial, Industrial

Description

Mounted Fan, Non-Oscillating, Voltage 115V AC, 1 Phase, Motor HP 1/2 hp, Fan Mounting Location Ceiling, Sound Level 78.2 dBA, Watts 460 W, Drive Type Direct Drive

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.