Shop BIG ASS FANS

MountedFan, Yellow, 24-1/2inDia, 3Blade

  • Mfr # F-AE1-2401L14S34
  • Zoro # G410375078

product price: 
$
1,349.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Features
Variable Speed Controller with Virtually Infinite Airflow Settings
Watts
315 W
Number of Speeds
Variable
RPM
1,290 RPM
Housing Finish - Fans
Powder Coated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F-AE1-2401L14S34
Zoro #
G410375078
UPC #
-
Country of Origin
United States
Features
Variable Speed Controller with Virtually Infinite Airflow Settings
Watts
315 W
Number of Speeds
Variable
RPM
1,290 RPM
Housing Finish - Fans
Powder Coated
Includes
Occupancy Sensor
Motor Type
Brushless DC (ECM)
For Use With
BAFCon Controller
Fan Power Source
Plug-In
Motor HP
1/3 hp
Air Flow
5,034
Phase
1
Fan Mounting Location
C-Channel, I-Beam
Fan Accessory Material
Steel
Air Velocity @ 20 Ft.
561 fpm
Sound Level
69 dBA
Amps
4.73
Fan Accessory Finish
Powder Coated
Standards
OSHA
Fan Blade Color
Yellow
Color
Yellow
Hz
60/50 Hz
Guard Material
Steel
Fan Housing Material
Steel
Voltage
100 to 120V AC
Number of Blades
3
Item
Mounted Fan
Battery Operated - Fans
No
Oscillation
Non-Oscillating
Drive Type
Direct Drive
Wire Guard Finish
Powder Coated
Motor Enclosure
Totally Enclosed Air-Over
Environmental Applications
Commercial, Industrial
Mount Type
Bracket
Mounting Surface
C-Channel, I-Beam
Airflow
5,034 cfm
For Location
Fitness Center, Garage, Manufacturing Plant, Outdoor

Description

Mounted Fan, Non-Oscillating, Voltage 100 to 120V AC, 1 Phase, Air Velocity @ 20 Ft. 561 fpm, Motor HP 1/3 hp, Fan Mounting Location Wall, Sound Level 69 dBA, Hz 60/50 Hz, Watts 315 W, Motor Type Brushless DC (ECM), Drive Type Direct Drive, Height 32 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.