Shop BIG ASS FANS

MountedFan, Yellow, 36-1/2inDia, 3Blade

  • Mfr # F-AE1-3601L14S34V56
  • Zoro # G210375056

product price: 
$
2,035.99
/ea
Additional $410.00 delivery surcharge applies per item.
See details

Key Features

Fan Blade Color
Yellow
Air Flow
10,303
Features
Variable Speed Controller with Virtually Infinite Airflow Settings
Sound Level
72 dBA
Fan Accessory Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F-AE1-3601L14S34V56
Zoro #
G210375056
UPC #
-
Country of Origin
United States
Fan Blade Color
Yellow
Air Flow
10,303
Features
Variable Speed Controller with Virtually Infinite Airflow Settings
Sound Level
72 dBA
Fan Accessory Material
Steel
Battery Operated - Fans
No
Amps
9.46
Voltage
100 to 120V AC
Hz
60/50 Hz
Fan Power Source
Plug-In
For Use With
BAFCon Controller
RPM
950 RPM
Fan Mounting Location
C-Channel, I-Beam
Housing Finish - Fans
Powder Coated
Includes
Occupancy Sensor
Watts
702 W
Color
Yellow
Motor HP
2/3 hp
Air Velocity @ 20 Ft.
627 fpm
Motor Type
Brushless DC (ECM)
Phase
1
Number of Blades
3
Item
Mounted Fan
Guard Material
Steel
Standards
OSHA
Number of Speeds
Variable
Fan Accessory Finish
Powder Coated
Fan Housing Material
Steel
Oscillation
Non-Oscillating
Drive Type
Direct Drive
Wire Guard Finish
Powder Coated
Mounting Surface
C-Channel, I-Beam
Environmental Applications
Commercial, Industrial
Motor Enclosure
Totally Enclosed Air-Over
Airflow
10,303 cfm
For Location
Fitness Center, Garage, Manufacturing Plant, Outdoor
Mount Type
Bracket
Wire Color
Yellow

Dimensions

Blade Diameter
36 1/2 in
Fan Cord Length
18 ft
Length
43 3/16 in
Depth
43 3/16 in
Height
43 3/16 in
Max. Mounting Height
25 ft
Fits Chest Size
Variable Speed Controller with Virtually Infinite Airflow Settings

Description

Mounted Fan, Non-Oscillating, Voltage 100 to 120V AC, 1 Phase, Air Velocity @ 20 Ft. 627 fpm, Motor HP 2/3 hp, Fan Mounting Location Wall, Sound Level 72 dBA, Hz 60/50 Hz, Watts 702 W, Motor Type Brushless DC (ECM), Drive Type Direct Drive, Height 43 3/16 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.