Zoro Homepage

Drain Plug, Rubber, 3 in W, 3 in L

  • Mfr # CS-P105-C

  • Zoro # G715678133


product price: $15.15
/ea

Key Features

For Use With
Portable Evaporative Cooler
Material
Rubber
Height
3 in
Width
3 in
Compatible Manufacturer Model Number
E-350-2001, F-EV1-1801, F-EV1-3601, F-EV1-5001
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-P105-C
Zoro #
G715678133
UPC #
-
Country of Origin
United States

Dimensions

Height
3 in
Width
3 in
Length
3 in
Overall Diameter
3 in

Details

Item
Drain Plug
For Use With
Portable Evaporative Cooler
Material
Rubber
Compatible Manufacturer Model Number
E-350-2001, F-EV1-1801, F-EV1-3601, F-EV1-5001
Compatible Series
Cool Space
Compatible Brand
Big Ass Fans

Description

DRAIN PLUG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.