Evap Cooler Media, Cellulose, 8 in W
Mfr # 010265-500-03
Zoro # G613368044
product price: $976.99
/pk 6, $162.83/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
Key Features
Environmental Applications
Agriculture/Horticulture, Commercial/Industrial, Residential
Height
12 in
Width
8 in
Depth
8 in
Pad Material
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
010265-500-03
Zoro #
G613368044
UPC #
-
Country of Origin
Mexico
Dimensions
Height
12 in
Width
8 in
Depth
8 in
Details
Environmental Applications
Agriculture/Horticulture, Commercial/Industrial, Residential
Pad Material
Cellulose
For Use With
Portable Evaporative Cooler
Includes
(6) Media Pads 12 x 8 in
Pad Features
Mold-Resistant
Item
Evaporative Cooler Media
Compatible Manufacturer Model Number
Cool-Spce 500
Product Type
Evaporative Cooler Media
Number of Pads
6
Coating
Black Resin-Coated
Compatible Series
Cool Space
Compatible Brand
Big Ass Fans
Description
Evaporative Cooler Media, Environmental Applications Agriculture/Horticulture, Commercial/Industrial, Residential, Height 12 in, Width 8 in, Depth 8 in, Pad Material Cellulose, Pad Features Mold-Resistant, Replaces Part No. Not Applicable, Includes (6) Media Pads 12 x 8 in, For Use With Portable Evaporative Cooler, Package Quantity 6
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.