Evap Cooler Media, Kraft Paper, 28 in W

  • Mfr # 011049-300

  • Zoro # G515678166


product price:  $256.99
/pk 3, $85.66/ea
Free Shipping & Returns

Key Features

Width
28 in
Depth
8 in
Pad Features
Mold-Resistant
For Use With
Portable Evaporative Cooler
Height
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
011049-300
Zoro #
G515678166
UPC #
-
Country of Origin
United States

Dimensions

Width
28 in
Depth
8 in
Height
30 in

Details

Pad Features
Mold-Resistant
For Use With
Portable Evaporative Cooler
Item
Evaporative Cooler Media
Environmental Applications
Commercial/Industrial
Pad Material
Kraft Paper
Standards
UL Greenguard Certified
Compatible Series
Cool-Space 300
Compatible Brand
Big Ass Fans
Coating
Black Resin-Coated
Number of Pads
3
Compatible Manufacturer Model Number
F-EV1-1801
Product Type
Evaporative Cooler Media

Description

COOL SPACE 300 MEDIA, FULL SET

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.