Evap Cooler Media, Kraft Paper, 30 in W
Mfr # 011049-350
Zoro # G615678165
product price: $499.99
/pk 5, $100.00/eaKey Features
For Use With
Portable Evaporative Cooler
Includes
(2) Water Distribution Pads
Pad Features
Mold-Resistant
Standards
UL Greenguard Certified
Environmental Applications
Commercial/Industrial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
011049-350
Zoro #
G615678165
UPC #
-
Country of Origin
Mexico
Dimensions
Width
30 in
Depth
8 in
Height
48 in
Details
For Use With
Portable Evaporative Cooler
Includes
(2) Water Distribution Pads
Pad Features
Mold-Resistant
Standards
UL Greenguard Certified
Environmental Applications
Commercial/Industrial
Pad Material
Kraft Paper
Item
Evaporative Cooler Media
Product Type
Evaporative Cooler Media
Compatible Manufacturer Model Number
E-350-2001
Number of Pads
5
Compatible Series
Cool-Space 350
Coating
Black Resin-Coated
Compatible Brand
Big Ass Fans
Description
COOL SPACE 350 MEDIA, FULL SET
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.