Evap Cooler Media, Kraft Paper, 36 in W

  • Mfr # 011049-400

  • Zoro # G216213055


product price: $754.99
/pk 5, $151.00/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Standards
UL Greenguard Certified
For Use With
Portable Evaporative Cooler
Width
36 in
Number of Pads
5
Compatible Brand
Big Ass Fans
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
011049-400
Zoro #
G216213055
UPC #
-
Country of Origin
Mexico

Dimensions

Width
36 in
Depth
8 in
Height
60 in

Details

Standards
UL Greenguard Certified
For Use With
Portable Evaporative Cooler
Number of Pads
5
Compatible Brand
Big Ass Fans
Item
Evaporative Cooler Media
Pad Material
Kraft Paper
Compatible Series
Cool-Space 400
Compatible Manufacturer Model Number
F-EV1-3601
Product Type
Evaporative Cooler Media
Environmental Applications
Commercial/Industrial
Pad Features
Mold-Resistant
Coating
Black Resin-Coated

Description

COOL SPACE 400 MEDIA, FULL SET

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.