Evap Cooler Media, Kraft Paper, 40 in W

  • Mfr # 011049-500

  • Zoro # G915678124


product price:  $976.99
/pk 6, $162.83/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Environmental Applications
Commercial/Industrial
For Use With
Portable Evaporative Cooler
Pad Features
Mold-Resistant
Depth
8 in
Standards
UL Greenguard Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
011049-500
Zoro #
G915678124
UPC #
-
Country of Origin
United States

Dimensions

Depth
8 in
Width
40 in
Height
72 in

Details

Environmental Applications
Commercial/Industrial
For Use With
Portable Evaporative Cooler
Pad Features
Mold-Resistant
Standards
UL Greenguard Certified
Pad Material
Kraft Paper
Item
Evaporative Cooler Media
Compatible Brand
Big Ass Fans
Product Type
Evaporative Cooler Media
Number of Pads
6
Compatible Manufacturer Model Number
F-EV1-5001
Coating
Black Resin-Coated
Compatible Series
Cool-Space 500

Description

COOL SPACE 500 MEDIA, FULL SET

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.