Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Evap Cooler Pump, Plastic/Steel, 10 in H

  • Mfr # 011052-120

  • Zoro # G215678114


product price: $441.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic/Steel
Height
10 in
For Use With
Portable Evaporative Cooler
Width
6 in
Compatible Manufacturer Model Number
F-EV1-1801, F-EV1-3601, F-EV1-5001
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
011052-120
Zoro #
G215678114
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
6 in
Overall Diameter
6 in
Length
6 in

Details

Material
Plastic/Steel
For Use With
Portable Evaporative Cooler
Item
Evaporative Cooler Pump
Compatible Manufacturer Model Number
F-EV1-1801, F-EV1-3601, F-EV1-5001
Compatible Series
Cool-Space 300, Cool-Space 500
Product Type
Evaporative Cooler Pump
Compatible Brand
Big Ass Fans

Description

PUMP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.