Zoro Homepage

Evaporative Cooler Accessory

  • Mfr # 009545

  • Zoro # G1957817


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Environmental Applications
Commercial/Industrial
Height
29 1/2 in
Width
6 in
Depth
8 in
Pad Material
Cellulose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
009545
Zoro #
G1957817
UPC #
810013335569
Country of Origin
United States

Dimensions

Height
29 1/2 in
Width
6 in
Depth
8 in

Details

Environmental Applications
Commercial/Industrial
Pad Material
Cellulose
Item
Evaporative Cooler Media
For Use With
Cold Front 300
Pad Features
Thermosetting Resin Coated
Compatible Manufacturer Model Number
Cold Front 300
Product Type
Evaporative Cooler Media
Number of Pads
1

Description

Evaporative Cooler Media, Environmental Applications Commercial/Industrial, Height 29 1/2 in, Width 6 in, Depth 8 in, Pad Material Cellulose, Pad Features Thermosetting Resin Coated, For Use With Cold Front 300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.