Evaporative Cooler Accessory
Mfr # 009546
Zoro # G1957948
product price: $41.49
/eaKey Features
Environmental Applications
Commercial/Industrial
Height
29 1/2 in
Width
12 in
Depth
8 in
Pad Material
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
009546
Zoro #
G1957948
UPC #
810013335576
Country of Origin
United States
Dimensions
Height
29 1/2 in
Width
12 in
Depth
8 in
Details
Environmental Applications
Commercial/Industrial
Pad Material
Cellulose
Item
Evaporative Cooler Media
For Use With
Cold Front 300
Pad Features
Thermosetting Resin Coated
Compatible Manufacturer Model Number
Cold Front 300
Product Type
Evaporative Cooler Media
Number of Pads
1
Description
Evaporative Cooler Media, Environmental Applications Commercial/Industrial, Height 29 1/2 in, Width 12 in, Depth 8 in, Pad Material Cellulose, Pad Features Thermosetting Resin Coated, For Use With Cold Front 300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.