Evaporative Cooler Accessory
Mfr # 009548
Zoro # G1957896
product price: $189.99
/ea
Free Shipping & Returns
Key Features
Environmental Applications
Commercial/Industrial
Height
60 in
Width
12 in
Depth
8 in
Pad Material
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
009548
Zoro #
G1957896
UPC #
810013335590
Country of Origin
United States
Dimensions
Height
60 in
Width
12 in
Depth
8 in
Details
Environmental Applications
Commercial/Industrial
Pad Material
Cellulose
For Use With
Cold Front 500
Item
Evaporative Cooler Media
Pad Features
Thermosetting Resin Coated
Product Type
Evaporative Cooler Media
Compatible Manufacturer Model Number
Cold Front 500
Number of Pads
1
Description
Evaporative Cooler Media, Environmental Applications Commercial/Industrial, Height 60 in, Width 12 in, Depth 8 in, Pad Material Cellulose, Pad Features Thermosetting Resin Coated, For Use With Cold Front 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.