Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Evaporative Cooler Media

  • Mfr # 010270-500-1

  • Zoro # G316118946


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Width
20 in
Pad Material
Cellulose
Depth
20 in
For Use With
Portable Evaporative Cooler
Environmental Applications
Agriculture/Horticulture, Automotive, Commercial/Industrial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
010270-500-1
Zoro #
G316118946
UPC #
-
Country of Origin
Mexico

Dimensions

Width
20 in
Depth
20 in
Height
72 in

Details

Item
Evaporative Cooler Media
Pad Material
Cellulose
For Use With
Portable Evaporative Cooler
Environmental Applications
Agriculture/Horticulture, Automotive, Commercial/Industrial
Product Type
Evaporative Cooler Media
Compatible Manufacturer Model Number
E-500-5001
Compatible Series
Cool Space
Coating
Black Resin-Coated
Compatible Brand
Big Ass Fans
Number of Pads
1

Description

Evaporative Cooler Media, Environmental Applications Agriculture/Horticulture, Automotive, Commercial/Industrial, Height 72 in, Width 20 in, Depth 20 in, Pad Material Cellulose, For Use With Portable Evaporative Cooler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.