Zoro Homepage

Evaporative Cooler Media

  • Mfr # 011049-400

  • Zoro # G815678163


product price: $763.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Depth
12 in
Height
48 in
Width
24 in
Pad Material
Cellulose
Environmental Applications
Agriculture/Horticulture, Automotive, Commercial/Industrial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
011049-400
Zoro #
G815678163
UPC #
-
Country of Origin
Mexico

Dimensions

Depth
12 in
Height
48 in
Width
24 in

Details

Pad Material
Cellulose
Environmental Applications
Agriculture/Horticulture, Automotive, Commercial/Industrial
Standards
UL Greenguard Certified
Item
Evaporative Cooler Media
For Use With
Portable Evaporative Cooler
Pad Features
Mold-Resistant
Compatible Manufacturer Model Number
E-400-3601
Compatible Series
Cool Space
Number of Pads
1
Compatible Brand
Big Ass Fans
Coating
Black Resin-Coated
Product Type
Evaporative Cooler Media

Description

Evaporative Cooler Media, Environmental Applications Agriculture/Horticulture, Automotive, Commercial/Industrial, Height 48 in, Width 24 in, Depth 12 in, Pad Material Cellulose, For Use With Portable Evaporative Cooler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.