Shop BIG ASS FANS
See all product information
Create Account
Fan Oscillator, Black, Steel
- Mfr # 002568-01
- Zoro # G9221123
product price:Â
$
1,149.99
/ea
Free Shipping & Returns
Key Features
For Use With
744H98, 744H99
Voltage
115V AC
Material
Steel
Includes
Motor Unit, Controller
Phase
Single
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 002568-01
- Zoro #
- G9221123
- UPC #
- 810013332544
- Country of Origin
- United States
Dimensions
- Overall Length
- 10 3/4 in
- Overall Width
- 10 3/4 in
- Overall Height
- 12 in
Details
- Item
- Oscillator
- For Use With
- 744H98, 744H99
- Voltage
- 115V AC
- Material
- Steel
- Includes
- Motor Unit, Controller
- Phase
- Single
- Standards
- CSA, UL
- Includes Batteries
- No
- Fan Accessory Material
- Steel
- Fan Accessory Color
- Black
- Speed - Maximum
- 2.3 OPM
- Motor HP
- 1/2 hp
- Color
- Black
- Angle Adjustment
- 45 Degrees , 60 Degrees , 90 Degrees
- Wire Color
- Black
Description
Fan Oscillator, Black, Steel
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.