This item is Discontinued.

Big Ass Fans HVLS Ceiling Fan, 3 Phase, 480 V AC F-PFX3-1204S34X3

HVLS Ceiling Fan, 3 Phase, 480 V AC (Discontinued)

  • Mfr # F-PFX3-1204S34X3
  • Zoro # G0507858
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F-PFX3-1204S34X3
Zoro #
G0507858
UPC #
810013332803
Country of Origin
United States

Dimensions

Max. Mounting Height
27 ft
Down Rod Outside Dia.
3 in
Blade Diameter
12 ft
Min. Mounting Height
17 ft

Details

Blade Material
Aluminum
Fan Blade Color
Gray
Housing Finish
Powder Coated
Number of Blades
8
Reversible
Yes
Speed Controllable - Fans
Yes
Number of Speeds
Variable
Voltage
480 V AC
Phase
3
Hz
50/60 Hz
Standards
ETL
Mount Type
Bracket
Blade Finish
Aluminum, Painted
Amps
2.5 A
Motor Insulation
Class F
Environmental Applications
Industrial
Motor HP
1 1/2 hp
Light Kit
No Light
Fan Housing Color
Gray
Max. Ambient Temp.
122 Degrees F
Motor Design
3-Phase
Sound Level
55 dBA @ 20 ft
Fan Watts
1,200 W
RPM
139 RPM
Item
HVLS Ceiling Fan
Thermal Protection
Manual
Fan Mounting Location
Ceiling
Bearing Type
Tapered Roller
Series
Powerfoil X3.0

Description

HVLS Ceiling Fan, 12 ft Blade Diameter, 480V AC Voltage, 1,200 W Fan Watts, Phase 3, Motor HP 1 1/2 hp, 139 RPM RPM, Max. Mounting Height 27 ft, Min. Mounting Height 17 ft, Number of Speeds Variable, Blade Material Aluminum, Blade Finish Aluminum, Painted, Fan Housing Color Gray, Housing Finish Powder Coated, Fan Blade Color Gray, Number of Blades 8, Sound Level 55 dBA @ 20 ft, Speed Controllable - Fans Yes, 2.5 A Amps, Bearing Type Tapered Roller, 50/60 Hz Hz, Max. Ambient Temp. 122 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.