MountedFan, Yellow, 24-1/2inDia, 3Blade

  • Mfr # F-AE1-2401L14S34V56

  • Zoro # G710375075


product price:  $1,589.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Height
32 in
Battery Operated - Fans
No
Fan Accessory Finish
Powder Coated
Standards
OSHA Compliant
Voltage
100 to 120V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F-AE1-2401L14S34V56
Zoro #
G710375075
UPC #
-
Country of Origin
United States

Dimensions

Height
32 in
Length
32 in
Depth
19 1/2 in
Blade Diameter
24 1/2 in
Fan Cord Length
18 ft
Max. Mounting Height
20 ft

Details

Battery Operated - Fans
No
Fan Accessory Finish
Powder Coated
Standards
OSHA Compliant
Voltage
100 to 120V AC
Amps
4.73
Fan Blade Color
Yellow
Color
Yellow
RPM
1290
Number of Blades
3
Hz
50/60 Hz
Motor Type
Brushless DC (ECM)
Air Velocity @ 20 Ft.
561 fpm
Fan Accessory Material
Steel
For Use With
BAFCon Controller
Includes
Occupancy Sensor
Number of Speeds
Variable
Air Flow
5,034
Sound Level
69 dBA
Fan Housing Material
Steel
Motor HP
1/3 hp
Fan Mounting Location
C-Channel, I-Beam
Features
Occupancy Sensor Available for added Convenience and Energy Savings, Variable Speed Controller with Virtually Infinite Airflow Settings
Phase
1
Item
Industrial Fan
Watts
315
Guard Material
Steel
Housing Finish - Fans
Powder Coated
Fan Power Source
Plug-In
Drive Type
Direct Drive
Oscillation
Non-Oscillating

Description

Mounted Fan, Non-Oscillating, Voltage 100 to 120V AC, 1 Phase, Air Velocity @ 20 Ft. 561 fpm, Motor HP 1/3 hp, Fan Mounting Location Wall, Sound Level 69 dBA, Hz 60/50 Hz, Watts 315 W, Motor Type Brushless DC (ECM), Drive Type Direct Drive, Height 32 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.